Overview
Mfr description
725-2 CARBIDE-GRIT HOLE SAW 2"
Specifications
- Cutting MaterialCarbide Grit
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Edge TypeContinuous
- Pipe Size Compatibility1-1/2 in
- Finish CoatingUncoated
- Slug RemovalSlug Ejection Slot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data