Motion
925-2-1/2

GREENLEE
925-2-1/2

Hole Saw - High Speed Steel, 2-1/2 in Saw Diameter, 1/4 in Cutting Depth, With Built-In Arbor
MI ITEM #05116497
MFR #925-2-1/2
List Price$139.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
925-2-1/2

Hole Saw - High Speed Steel, 2-1/2 in Saw Diameter, 1/4 in Cutting Depth, With Built-In Arbor
MI ITEM #05116497
MFR #925-2-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.81/each for your price

Overview

Mfr description
925-2-1/2 ULTRA CUTTER 2-1/2

Specifications

  • Cutting Material
    High Speed Steel
  • Built In Arbor
    With Built-In Arbor
  • Saw Diameter
  • Cutting Depth
  • Specialty Application
    Sheet Metal
  • Pipe Tap Size Compatibility
    2 in
  • Finish Coating
    Uncoated
  • Body Material
    High Speed Steel
  • Slug Removal
    Ejector Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought