Overview
Mfr description
KD12-11 D2498-STYLE DIE BURNDY NO. U-O
Specifications
- Connector TypeC-Tap, H-Tap, Service Entrance Connector
- For Use With12 Ton Tools, E12CCX, EK1230L, EK1240L, HK1230, HK1240, HKL1232, RK1240, RK1550
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data