Motion
930
Hole Saw Set - High Speed Steel, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 6
Mi Item #05116534
MFR #930
Price$543.40/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - High Speed Steel, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 6
Mi Item #05116534
MFR #930

Mfr description
930 ULTRA CUTTER KIT
  • Lasts 10 times longer than standard hole saws
  • Precision-ground teeth cut smooth, burr-free holes with ease
  • 1/4" (6.35 mm) capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$543.40/kt

Specifications

Dimensions

  • Largest Saw Diameter
    2-1/2 in
  • Saw Diameter
    1-1/8 in, 1-3/4 in, 1-3/8 in, 2 in, 2-1/2 in, 7/8 in
  • Smallest Saw Diameter
    7/8 in

Details

  • Blade Material
    High Speed Steel
  • Body Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number of Arbors
    3
  • Number of Hole Saws
    6
  • Specialty Application
    Sheet Metal
  • UPC_NO
    783310102144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)