Motion
EK1240L11

GREENLEE
EK1240L11

Gator Crimper, Overall Length: 16-1/4", Connector Type: Copper Color-Coded Lugs & Connectors, Spring Return
MI ITEM #05116535
MFR #EK1240L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
EK1240L11

Gator Crimper, Overall Length: 16-1/4", Connector Type: Copper Color-Coded Lugs & Connectors, Spring Return
MI ITEM #05116535
MFR #EK1240L11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
EK1240L11 GATOR BATTERY-POWERED 12 TON U
  • Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications
  • State-of-the-art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • Automatic Retraction Stop (ARS) retracts the ram just enough to get ready for the next cycle, saving time and energy
  • LED light provides the operator with the battery charge and tool maintenance status
  • Two-stage hydraulic system provides fast advance and power speeds, saving time
  • Forward handle position improves tool balance
  • One trigger controls all tool functions
  • Crimping head rotates 350°
  • Tools automatically retract when the crimping cycle is complete
  • Over-molded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas
  • Crimping capacity: 8 AWG to 750 KCMIL copper color-coded lugs and splices
  • Uses bio-degradable oil
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life
  • 1.65” (42 mm) opening uses Greenlee KC12, KA12 and KD12 crimping dies plus all industry U style crimping dies
  • US Patents #6,206,663 and #6,065,326

Specifications

  • Connector Type
    Copper Color-Coded Lugs & Connectors
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Overall Length
    16-1/4 in
  • Wire Gauge Capacity
    8 AWG to 750 kcmil
  • Handle Style
    Overmolded Tacky Grip
  • Includes Cutter
    Cutter Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text