Specifications
Dimensions
- Package Size1 qt (US)
Details
- Base MaterialPolymer
- Max Operating Temperature+190 °F
- Min Operating Temperature-20 °F
- Package TypeSqueeze Bottle
- Product LineClear Lube
- UPC_NO783310104377
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)