1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
4435
Fish Tape, Tape Length: 3000ft, Tape Width: 1/2", Tape Material: Polyester, Weight: 23.6lb
MI ITEM #
05116548
MFR #
4435
Your Price
$738.29
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Fish Tapes
GREENLEE 4435
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
4435
Fish Tape, Tape Length: 3000ft, Tape Width: 1/2", Tape Material: Polyester, Weight: 23.6lb
MI ITEM #
05116548
MFR #
4435
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$738.29
/each
(List
$849.03
)
Qty
Add to Cart
Overview
Mfr description
4435 POLYESTER PULLING AND MEASURING
Specifications
Tape Length
3000 ft
Tape Width
1/2 in
Tape Material
Polyester
Weight
23.6 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought