Motion
7706SB

GREENLEE
7706SB

Knockout - Knockout, Round Handle/Body Style, 2-3/8 in Maximum Punch Diameter
Mi Item #05116553
MFR #7706SB
Price$2,483.82/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7706SB

Knockout - Knockout, Round Handle/Body Style, 2-3/8 in Maximum Punch Diameter
Mi Item #05116553
MFR #7706SB

Mfr description
7706SB QUICK DRAW FLEX HYDRAULIC PUNCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,483.82/kt

Specifications

Dimensions

  • Maximum Punch Diameter
    2-3/8 in
  • Minimum Punch Diameter
    7/8 in
  • Punch Diameter
    1-11/16 in, 1-15/16 in, 1.115 in, 1.362 in, 2-3/8 in, 7/8 in

Details

  • Handle/Body Style
    Round
  • Includes
    Spacer - Short
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    3
  • Punch Type
    Knockout
  • UPC_NO
    783310104766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)