Motion
718F
Wire Cutter - Aluminum: 350 mcm, Communication Cable: 1 in, Copper: 350 mcm Cutting Capacity, 17-1/2 in Overall Length
Mi Item #05116556
MFR #718F
Price$301.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 350 mcm, Communication Cable: 1 in, Copper: 350 mcm Cutting Capacity, 17-1/2 in Overall Length
Mi Item #05116556
MFR #718F

Mfr description
718F CABLE CUTTER 17-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.46/each

Specifications

Dimensions

  • Length
    17.5000 in, 444.50 mm
  • Overall Length
    17-1/2 in
  • Single Part Length
    444.50 mm;17.5000 in
  • Weight
    2.8 lbs

Details

  • Application
    Aluminum 350 kcmil, Communications Cable 1.0000 in, Copper 350 kcmil
  • Body Material
    Fiberglass
  • Cutting Capacity
    Aluminum: 350 mcm, Copper: 350 mcm, Communication Cable: 1 in
  • Cutting Capacity (Copper & Aluminum)
    350 kcmil
  • Cutting Capacity Kcmil
    350 Kcmil (Cu);350 Kcmil (Al)
  • Description
    Heavy-Duty Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Fiberglass
  • Handle Style
    Non-Slip
  • Handle Type
    Non-Slip
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310105077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)