Motion
60A-1
60A-1
MI ITEM #05116557
MFR #60A-1
Price$33.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60A-1
MI ITEM #05116557
MFR #60A-1

Mfr description
60A-1 STUBBY AUGER WOOD BIT 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.23/each

Specifications

Dimensions

  • Drill Bit Size
    1 in
  • Overall Length
    144 in
  • Shank Size
    1/4 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Series
    60A
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Solid Or Hollow Center
    Hollow
  • UPC_NO
    783310105381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)