Motion
0159-01-INS

GREENLEE
0159-01-INS

Insulated Tool Set - 7 Pcs
MI ITEM #05116558
MFR #0159-01-INS
Price$566.46/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0159-01-INS

Insulated Tool Set - 7 Pcs
MI ITEM #05116558
MFR #0159-01-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$566.46/kt

Specifications

Details

  • Number Of Tools In Set
    7
  • Specific Tools Included
    #2 x 4 in Insulated Phillips Tip Screwdriver, 1/4 in x 4.000 in Insulated Cabinet Tip Screwdriver, 10.000 in Insulated Pump Pliers, 3/16 in x 4.000 in Insulated Cabinet Tip Screwdriver, 8.000 in Insulated Diagonal Cutting Pliers, 8.000 in Insulated Long-Nose Pliers, 9.000 in Insulated Side-Cutting Pliers, Custom Tool Roll-Up Carrier
  • Tool Kit Type
    Electrician's Tool Set
  • Tool Set General Category
    Electrical Maintenance & Insulated Tool Set
  • Tool Set Specific Type
    Insulated Tool Set
  • Tool Type Included
    Pliers, Screwdriver
  • UPC_NO
    783310106272

Overview

Mfr description
0159-01-INS INSULATED 7 PIECE PLIER &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought