Motion
KP1022D

GREENLEE
KP1022D

KP1022D
Mi Item #05116561
MFR #KP1022D
Price$60.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
KP1022D

KP1022D
Mi Item #05116561
MFR #KP1022D

Mfr description
KP1022D TERMINAL CRIMPING TOOL WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.96/each

Specifications

Dimensions

  • Overall Length
    9-1/2 in

Details

  • Connector Type
    Insulate & Non-Insulated Terminals & Wire Connectors
  • Handle Style
    Cushion Grip
  • Includes Cutter
    Includes Cutter
  • Material
    Alloy Steel
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    22 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)