Motion
10800
Slug Buster SC Knockout - Knockout, Round Handle/Body Style, 2.416 in Maximum Punch Diameter
MI ITEM #05116563
MFR #10800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slug Buster SC Knockout - Knockout, Round Handle/Body Style, 2.416 in Maximum Punch Diameter
MI ITEM #05116563
MFR #10800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10800 SLUG-BUSTER SELF CENTERING

Specifications

  • Minimum Punch Diameter
    0.885 in
  • Maximum Punch Diameter
    2.416 in
  • Number of Punches
    6
  • Punch Type
    Knockout
  • Punch Diameter
    0.885 in, 1.115 in, 1.362 in, 1.701 in, 1.951 in, 2.416 in
  • Handle/Body Style
    Round
  • Non Sparking
    Not Non-Sparking
  • Includes
    2.416" (Punch)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text