1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
77U-1
Slug Buster SC Knockout Punch, Hole Diameter: 1.362", Self-Centering, Hole Shape: Round, For Conduit/Pipe Size: 1"
MI ITEM #
05116566
MFR #
77U-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Knockout Punches
GREENLEE 77U-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
77U-1
Slug Buster SC Knockout Punch, Hole Diameter: 1.362", Self-Centering, Hole Shape: Round, For Conduit/Pipe Size: 1"
MI ITEM #
05116566
MFR #
77U-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
77U-1 SLUG-BUSTER SELF CENTERING
Specifications
Hole Shape
Round
Self Centering
Self-Centering
Hole Diameter
1.362 in
For Conduit Pipe Size
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought