1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
77U-1-1/2
Slug Buster SC Knockout Punch, Hole Diameter: 1.951", Self-Centering, Hole Shape: Round, For Conduit/Pipe Size: 1-1/2"
Mi Item #
05116568
MFR #
77U-1-1/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Knockout Punches
GREENLEE 77U-1-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
77U-1-1/2
Slug Buster SC Knockout Punch, Hole Diameter: 1.951", Self-Centering, Hole Shape: Round, For Conduit/Pipe Size: 1-1/2"
Mi Item #
05116568
MFR #
77U-1-1/2
Mfr description
77U-1-1/2 SLUG-BUSTER SELF CENTERING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Conduit Pipe Size
1-1/2 in
Hole Diameter
1.951 in
Details
Hole Shape
Round
Self Centering
Self-Centering
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items