Specifications
Dimensions
- Overall Length9 in
Details
- Connector TypeInsulate & Non-Insulated Terminals & Wire Connectors, Wire Ferrule
- Handle StyleCushion Grip
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity26 to 8 AWG