Motion
KC12-350

GREENLEE
KC12-350

Lug, Wire-to-Wire Crimper Die, Material: Copper
MI ITEM #05116585
MFR #KC12-350
List Price$201.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
KC12-350

Lug, Wire-to-Wire Crimper Die, Material: Copper
MI ITEM #05116585
MFR #KC12-350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.42/each for your price

Overview

Mfr description
KC12-350 CRIMPING DIE FOR 12-

Specifications

  • Connector Type
    Lug, Wire-to-Wire
  • For Use With
    CK1230, CK1240, E12CCX, EK1230, EK1230C, EK1230L, EK1240, EK1240C, EK1240L, HK1230, HK1230C, HK1240, HK1240C, HKL1230, HKL1232, RK1230, RK1230C, RK1240, RK1240C, RK1550
  • Material
    Copper
  • Maximum Wire Gauge
    350 kcmil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought