Motion
71PT-11/16

GREENLEE
71PT-11/16

Auger Bit - 11/16" - Alloy Steel - Ship Auger/Quick-Change Hex
MI ITEM #05116595
MFR #71PT-11/16
List Price$131.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
71PT-11/16

Auger Bit - 11/16" - Alloy Steel - Ship Auger/Quick-Change Hex
MI ITEM #05116595
MFR #71PT-11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.78/each for your price

Overview

Mfr description
71PT-11/16 LONG IMPACT AUGER WOOD BIT

Specifications

  • Drill Bit Size
    11/16 in
  • Material
    Alloy Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Dual Auger
    No
  • Overall Length
    30 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Finish Coating
    Uncoated
  • Series
    71PT
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought