Motion
BC14
Bolt or Wire Rope Cutter - 14 in Overall Length
Mi Item #05116600
MFR #BC14
Price$144.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 14 in Overall Length
Mi Item #05116600
MFR #BC14

Mfr description
BC14 STANDARD BOLT CUTTER 14"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.96/each

Specifications

Dimensions

  • Overall Length
    14 in
  • Weight
    2.4 lbs

Details

  • Blade Material
    Steel
  • Cutting Capacity
    RB85: 1/4 in, RC40: 3/16 in
  • Handle Material
    Rubber
  • Material Cut
    Bolts
  • Return Type
    Manual
  • UPC_NO
    783310112679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)