Motion
HDBC42

GREENLEE
HDBC42

Bolt or Wire Rope Cutter - 42 in Overall Length
MI ITEM #05116606
MFR #HDBC42
List Price$673.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
HDBC42

Bolt or Wire Rope Cutter - 42 in Overall Length
MI ITEM #05116606
MFR #HDBC42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$673.80/each for your price

Overview

Mfr description
HDBC42 HEAVY-DUTY BOLT CUTTER 36"

Specifications

  • Overall Length
    42 in
  • Cutting Capacity
    RB85: 3/4 in, RC40: 3/8 in
  • Material Cut
    Bolts
  • Blade Material
    Steel
  • Handle Material
    Rubber
  • Return Type
    Manual
  • Weight
    19.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought