Overview
Mfr description
HDFBC24 HEAVY-DUTY BOLT CUTTER WITH
Specifications
- Overall Length24 in
- Cutting CapacityRB85: 3/8 in, RC40: 9/32 in
- Material CutBolts
- Blade MaterialSteel
- Handle MaterialFiberglass
- Return TypeManual
- Weight10.3 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data