Overview
Mfr description
CM-330 CLAMPMETER 400-AMP AC
Specifications
- Display TypeDigital
- Probe TypeClamp-On Probe
- Max Ac Current Measurement400 A
- Measurement FunctionsAC Current
- Safety CategoryCAT III 600V
- Power SourceBattery
- Housing ColorGreen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data