Motion
DBITKIT

GREENLEE
DBITKIT

DBITKIT
MI ITEM #05116651
MFR #DBITKIT
Price$175.16/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
DBITKIT

DBITKIT
MI ITEM #05116651
MFR #DBITKIT

Mfr description
DBITKIT D'VERSIBIT STARTER KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.16/kt

Specifications

Dimensions

  • Drill Bit Size
    9/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Solid Or Hollow Center
    Solid
  • UPC_NO
    783310122784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)