Motion
12306
Slug Buster Knockout Punch, Hole Diameter: 3/4", Cutting Capacity: 14 Gauge Steel, Hole Shape: Round
MI ITEM #05116657
MFR #12306
Your Price$77.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slug Buster Knockout Punch, Hole Diameter: 3/4", Cutting Capacity: 14 Gauge Steel, Hole Shape: Round
MI ITEM #05116657
MFR #12306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.15/each(List $88.73)

Overview

Mfr description
12306 SLUG-BUSTER KNOCKOUT REPLACEMENT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel
  • Cutting Capacity
    14 Gauge Steel
  • Hole Diameter
    3/4 in
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought