Overview
Mfr description
12307 SLUG-BUSTER KNOCKOUT PUNCH UNIT
Specifications
- Hole ShapeRound
- Workpiece MaterialSteel
- Cutting Capacity14 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Diameter3/4 in
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ratchet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data