Specifications
Dimensions
- Hole Diameter1-1/4 in
Details
- Cutting Capacity16 Gauge Steel
- Hole ShapeRound
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ratchet
- Self CenteringNot Self-Centering
- UPC_NO783310123088
- Workpiece MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)