Overview
Mfr description
12309 SLUG-BUSTER KNOCKOUT REPLACEMENT
Specifications
- Hole ShapeRound
- Workpiece MaterialAluminum, Fiber Glass, Plastic, Steel
- Cutting Capacity16 Gauge Steel
- Hole Diameter1-1/4 in
- Required Driver TypeHand Wrench, Hydraulic, Ratchet Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data