Motion
12313
Slug Buster Knockout Punch, Hole Diameter: 1-1/2", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #05116664
MFR #12313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slug Buster Knockout Punch, Hole Diameter: 1-1/2", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #05116664
MFR #12313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12313 SLUG-BUSTER KNOCKOUT PUNCH UNIT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Steel
  • Cutting Capacity
    10 Gauge Steel
  • Self Centering
    Not Self-Centering
  • Hole Diameter
    1-1/2 in
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought