Specifications
Dimensions
- For Conduit Pipe Size3/4 in
- Hole Diameter1-3/32 in
Details
- Cutting Capacity10 Gauge Stainless Steel
- Hole ShapeRound
- MaterialAlloy Steel
- Required Driver TypeRam
- Self CenteringSelf-Centering
- UPC_NO783310123187
- Workpiece MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)