Motion
745H-1-1/4

GREENLEE
745H-1-1/4

Knockout Punch, Hole Diameter: 1-11/16", Cutting Capacity: 10 Gauge Stainless Steel
MI ITEM #05116671
MFR #745H-1-1/4
List Price$664.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
745H-1-1/4

Knockout Punch, Hole Diameter: 1-11/16", Cutting Capacity: 10 Gauge Stainless Steel
MI ITEM #05116671
MFR #745H-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$664.23/each for your price

Overview

Mfr description
745H-1-1/4 SLUG-SPLITTER SELF-CENTERING

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Stainless Steel
  • Cutting Capacity
    10 Gauge Stainless Steel
  • Self Centering
    Self-Centering
  • Hole Diameter
    1-11/16 in
  • For Conduit Pipe Size
    1-1/4 in
  • Material
    Alloy Steel
  • Required Driver Type
    Ram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought