Motion
745M-15.2

GREENLEE
745M-15.2

Knockout Punch, Hole Diameter: 15.2mm, Cutting Capacity: 12 Gauge Stainless Steel, Self-Centering
Mi Item #05116674
MFR #745M-15.2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
745M-15.2

Knockout Punch, Hole Diameter: 15.2mm, Cutting Capacity: 12 Gauge Stainless Steel, Self-Centering
Mi Item #05116674
MFR #745M-15.2

Mfr description
745M-15.2 SLUG-SPLITTER SELF-CENTERING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    15.2 mm

Details

  • Cutting Capacity
    12 Gauge Stainless Steel
  • Hole Shape
    Round
  • Material
    Alloy Steel
  • Required Driver Type
    Ram
  • Self Centering
    Self-Centering
  • Workpiece Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)