Specifications
Dimensions
- Hole Diameter16.2 mm
Details
- Cutting Capacity12 Gauge Stainless Steel
- Hole ShapeRound
- MaterialAlloy Steel
- Required Driver TypeRam
- Self CenteringSelf-Centering
- UPC_NO783310123248
- Workpiece MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)