Motion
745M-18.6

GREENLEE
745M-18.6

Knockout Punch, Hole Diameter: 18.6mm, Cutting Capacity: 12 Gauge Stainless Steel, Self-Centering
MI ITEM #05116676
MFR #745M-18.6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
745M-18.6

Knockout Punch, Hole Diameter: 18.6mm, Cutting Capacity: 12 Gauge Stainless Steel, Self-Centering
MI ITEM #05116676
MFR #745M-18.6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
745M-18.6 SLUG-SPLITTER SELF-CENTERING

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Stainless Steel
  • Cutting Capacity
    12 Gauge Stainless Steel
  • Self Centering
    Self-Centering
  • Hole Diameter
    18.6 mm
  • Material
    Alloy Steel
  • Required Driver Type
    Ram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought