Motion
745M-50.8

GREENLEE
745M-50.8

745M-50.8
MI ITEM #05116682
MFR #745M-50.8
Price$1,007.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
745M-50.8

745M-50.8
MI ITEM #05116682
MFR #745M-50.8

Mfr description
745M-50.8 SLUG-SPLITTER SELF-CENTERING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.05/each

Specifications

Dimensions

  • Hole Diameter
    50.8 mm

Details

  • Cutting Capacity
    10 Gauge Stainless Steel
  • Hole Shape
    Round
  • Material
    Alloy Steel
  • Required Driver Type
    Ram
  • Self Centering
    Self-Centering
  • UPC_NO
    783310123316
  • Workpiece Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)