Motion
745M-64

GREENLEE
745M-64

Knockout Punch, Hole Diameter: 64mm, Cutting Capacity: 10 Gauge Stainless Steel, Self-Centering
MI ITEM #05116685
MFR #745M-64
List Price$1,362.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
745M-64

Knockout Punch, Hole Diameter: 64mm, Cutting Capacity: 10 Gauge Stainless Steel, Self-Centering
MI ITEM #05116685
MFR #745M-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,362.14/each for your price

Overview

Mfr description
745M-64 SLUG-SPLITTER SELF-CENTERING

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Stainless Steel
  • Cutting Capacity
    10 Gauge Stainless Steel
  • Self Centering
    Self-Centering
  • Hole Diameter
    64 mm
  • Material
    Alloy Steel
  • Required Driver Type
    Ram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought