Motion
12341
12341
Mi Item #05116692
MFR #12341
Price$150.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12341
Mi Item #05116692
MFR #12341

Mfr description
12341 SLUG-BUSTER KNOCKOUT PUNCH UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.24/each

Specifications

Dimensions

  • Hole Diameter
    1-1/16 in

Details

  • Cutting Capacity
    14 Gauge Steel
  • Hole Shape
    Round
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet
  • Self Centering
    Not Self-Centering
  • UPC_NO
    783310123415
  • Workpiece Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)