Motion
12353
Die, Punch Type: Knockout Punches, Punch Size: 2-1/4", For Use With: 12351, 12355
Mi Item #05116704
MFR #12353
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die, Punch Type: Knockout Punches, Punch Size: 2-1/4", For Use With: 12351, 12355
Mi Item #05116704
MFR #12353

Mfr description
12353 SLUG-BUSTER KNOCKOUT REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Punch Size
    2-1/4 in

Details

  • Accessory Type
    Die
  • For Use With
    12351, 12355
  • Punch Type
    Knockout Punches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)