Motion
ESG25L11

GREENLEE
ESG25L11

Gator Wire Cutter - ACSR: 636 kcmil, Copper and Aluminum: 1 in, Ground Rod: 3/8 in, Guy Strand: 5/8 in, Rebar: 3/8 in, Wire Rope: 1/2 in Cutting Capacity, Spring Return, 15 in Overall Length
Mi Item #05116713
MFR #ESG25L11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
ESG25L11

Gator Wire Cutter - ACSR: 636 kcmil, Copper and Aluminum: 1 in, Ground Rod: 3/8 in, Guy Strand: 5/8 in, Rebar: 3/8 in, Wire Rope: 1/2 in Cutting Capacity, Spring Return, 15 in Overall Length
Mi Item #05116713
MFR #ESG25L11

Mfr description
ESG25L11 GATOR BATTERY-POWERED ACSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15 in
  • Weight
    4.6 lbs

Details

  • Cutting Capacity
    ACSR: 636 kcmil, Copper and Aluminum: 1 in, Ground Rod: 3/8 in, Guy Strand: 5/8 in, Rebar: 3/8 in, Wire Rope: 1/2 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)