Overview
Mfr description
921 QUICK CHANGE EXTENSION KIT
Specifications
- Drill Bit CompAuger Bits
- Drill Bit Diameter CompMaximum of 3/4 in
- Overall Length18 in, 36 in
- Drill Shank Size3/16 in
- Right Angle ExtensionNo
- Adapter Shank TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data