Specifications
Dimensions
- Drill Shank Size3/16 in
- Overall Length18 in
Details
- Adapter Shank TypeStraight
- Drill Bit CompAuger Bits
- Right Angle ExtensionNo
- UPC_NO783310124139
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)