1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
921-36
Drill Bit Extension, Drill Bit Compatibility: Auger Bits, Length: 36", Drill Shank Size: 3/16", Right -Angle Extension:No
MI ITEM #
05116719
MFR #
921-36
List Price
$103.15
/each
Qty
Add to Cart
Previous Page
Home
GREENLEE 921-36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
921-36
Drill Bit Extension, Drill Bit Compatibility: Auger Bits, Length: 36", Drill Shank Size: 3/16", Right -Angle Extension:No
MI ITEM #
05116719
MFR #
921-36
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$103.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
921-36 QUICK CHANGE EXTENSION 3/16 X 36"
Specifications
Drill Bit Comp
Auger Bits
Overall Length
36 in
Drill Shank Size
3/16 in
Right Angle Extension
No
Adapter Shank Type
Straight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought