Motion
60A-3/4

GREENLEE
60A-3/4

60A-3/4
MI ITEM #05116721
MFR #60A-3/4
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
60A-3/4

60A-3/4
MI ITEM #05116721
MFR #60A-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.63/each

Specifications

Dimensions

  • Drill Bit Size
    3/4 in
  • Overall Length
    144 in
  • Shank Size
    1/4 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand Cut
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Series
    60A
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Solid Or Hollow Center
    Hollow
  • UPC_NO
    783310124177

Overview

Mfr description
60A-3/4 STUBBY AUGER WOOD BIT 3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought