Motion
0155-7MA

GREENLEE
0155-7MA

Tape Measure - 7.5 m Blade Length, 1 in Blade Width, ABS Body Material
MI ITEM #05116726
MFR #0155-7MA
List Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0155-7MA

Tape Measure - 7.5 m Blade Length, 1 in Blade Width, ABS Body Material
MI ITEM #05116726
MFR #0155-7MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.00/each for your price

Overview

Mfr description
0155-7MA POWER RETURN TAPE MEASURE

Specifications

  • Blade Length
    7.5 m
  • Blade Width
    1 in
  • Action
    Locking
  • Body Material
    ABS
  • Weight
    0.89 lb
  • Retraction Method
    Automatic
  • Blade Coating
    Nylon
  • Standout Length
    6 ft
  • Additional Details
    Stud Center Markings at 19.2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought