Motion
0155-25A

GREENLEE
0155-25A

Tape Measure - 25 ft Blade Length, 1 in Blade Width, Black Body Color, ABS Body Material
Mi Item #05116728
MFR #0155-25A
Price$70.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0155-25A

Tape Measure - 25 ft Blade Length, 1 in Blade Width, Black Body Color, ABS Body Material
Mi Item #05116728
MFR #0155-25A

Mfr description
0155-25A POWER RETURN TAPE MEASURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.88/each

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1 in
  • Standout Length
    6 ft
  • Weight
    0.89 lb

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Nylon
  • Body Color
    Black
  • Body Material
    ABS
  • Lock Type
    Button
  • Mark Color
    Black, Red
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    783310124795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)