Motion
66RT-7/8

GREENLEE
66RT-7/8

Nail Eater Auger Bit - 7/8" - Carbon Steel, High Speed Steel - Ship Auger/Quick-Change Hex
MI ITEM #05116729
MFR #66RT-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
66RT-7/8

Nail Eater Auger Bit - 7/8" - Carbon Steel, High Speed Steel - Ship Auger/Quick-Change Hex
MI ITEM #05116729
MFR #66RT-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66RT-7/8 NAIL EATER AUGER BIT WITH

Specifications

  • Drill Bit Size
    7/8 in
  • Material
    Carbon Steel, High Speed Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Dual Auger
    No
  • Overall Length
    18 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Finish Coating
    Uncoated
  • Series
    66RT
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought