Specifications
Dimensions
- Overall Length16-1/4 in
Details
- Handle StyleOvermolded Tacky Grip
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity8 AWG to 750 kcmil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)