Motion
727M
Wire Cutter - Aluminum: 2/0 AWG, Copper: 2/0 AWG Cutting Capacity, No Spring Return, 9-1/4 in Overall Length
MI ITEM #05116743
MFR #727M
Price$91.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 2/0 AWG, Copper: 2/0 AWG Cutting Capacity, No Spring Return, 9-1/4 in Overall Length
MI ITEM #05116743
MFR #727M

Mfr description
727M CABLE CUTTER WITH CUSHION GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.84/each

Specifications

Dimensions

  • Overall Length
    9-1/4 in
  • Weight
    1 lb

Details

  • Blade Finish
    Black Oxide
  • Cutting Capacity
    Aluminum: 2/0 AWG, Copper: 2/0 AWG
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Steel
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310126294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)