Motion
45206I

GREENLEE
45206I

Impact Wire Rope Cutter, Overall Height: 10 in, Weight: 1-1/2lb
MI ITEM #05116745
MFR #45206I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
45206I

Impact Wire Rope Cutter, Overall Height: 10 in, Weight: 1-1/2lb
MI ITEM #05116745
MFR #45206I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45206I 10" RATCHET CABLE CUTTER WITH

Specifications

  • Cutting Capacity
    Aluminum: 600 kcmil, Communication Wire: 1-3/8 in, Copper: 600 kcmil
  • Overall Height
    10 in
  • Weight
    1-1/2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought