1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
45207I
Impact Wire Rope Cutter, Overall Height: 11 in, Weight: 2.4lb
MI ITEM #
05116746
MFR #
45207I
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GREENLEE 45207I
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
45207I
Impact Wire Rope Cutter, Overall Height: 11 in, Weight: 2.4lb
MI ITEM #
05116746
MFR #
45207I
Mfr description
45207I I11" RATCHET CABLE CUTTER WITH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
11 in
Weight
2.4 lbs
Details
Cutting Capacity
Aluminum: 1000 kcmil, Communication Wire: 2 in, Copper: 750 kcmil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items