Motion
AM-6
Analog Multimeter - Probe Leads, Analog Display, 300 V dc Max, 300 V ac Max
Mi Item #05116750
MFR #AM-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Analog Multimeter - Probe Leads, Analog Display, 300 V dc Max, 300 V ac Max
Mi Item #05116750
MFR #AM-6

Mfr description
AM-6 ANALOG MULTIMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    300 V dc

Details

  • Display Type
    Analog
  • Housing Color
    Black/Green
  • Max Dc Current Measurement
    500 mA
  • Maximum AC Voltage Measurement
    300 V ac
  • Measurement Functions
    AC Voltage, DC Current, DC Voltage, Resistance
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT II 300V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)